Zoro Homepage

Bottle, 1 oz, PK48

  • Mfr # GLC-01586

  • Zoro # G5078717


product price: $153.99
/pk 48, $3.21/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01586
Zoro #
G5078717
UPC #
-
Country of Origin
India

Dimensions

Diameter
43 mm
Height
43mm
Labware Height - English
1.69 in
Labware Height - Metric
43 mm
Screw Closure Size
43-400 mm
Labware Screw Closure Size
43-400 mm
Mouth Size
Wide
Body Diameter - Metric
43 mm
Overall Height - Metric
43 mm

Details

Item
Jar
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
1 oz.
Labware Nominal Capacity - Metric
30 mL
Graduation Range
2 oz, 60 mL
Labware Closure Type
Screw On
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217/PTFE
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Clarity
Transparent
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Capacity - English
1 fl oz
Jar Type
Sampling
Closure Color
Green
Closure Type
Screw On
Nominal Capacity - Metric
30 mL
Body Material
Glass
Basic Material
Glass
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
30 mL
Clarity
Transparent
Nominal Capacity - English
1 oz
Numbers of Jars Included
48
Body Color
Clear
Closure Included
Yes
Closure Liner Design
Flat
Graduated
No

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.