Zoro Homepage
This item is Discontinued.
Qorpak Bottle, 1000mL, 53-400, PK116 PLC-03490

Bottle, 1000mL, 53-400, PK116 (Discontinued)

  • Mfr # PLC-03490
  • Zoro # G5946184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03490
Zoro #
G5946184
UPC #
-
Country of Origin
United States

Dimensions

Height
179mm
Diameter
105 mm
Labware Height - Metric
179 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Labware Height - English
7.05 in
Body Diameter - Metric
105 mm
Mouth Size
Wide
Overall Depth - Metric
71 mm
Overall Width - Metric
105 mm
Overall Height - Metric
179 mm
Minimum Screw Closure Size
53 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 105 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 179 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.