Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 1000mL, PK116 PLC-09005

Bottle, 1000mL, PK116 (Discontinued)

  • Mfr # PLC-09005
  • Zoro # G5979574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-09005
Zoro #
G5979574
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
7.05 in
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
179 mm
Screw Closure Size
53-400 mm
Diameter
105 mm
Body Diameter - Metric
105 mm
Minimum Screw Closure Size
53 mm
Overall Width - Metric
105 mm
Mouth Size
Wide
Overall Depth - Metric
71 mm
Overall Height - Metric
179 mm

Details

Item
Precleaned Bottle
Capacity
1,000mL
Autoclavable
No
Bottle/Jar Shape
Oblong
Labware Closure Liner Design
Flat
Labware Capacity - English
33 oz
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
33 oz
Pre-Cleaned
Visible Particulate
Labware Capacity - Metric
1 L
Labware Closure Color
White
Bottle/Jar Type
Sampling
Mouth
Wide
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Basic Material
Plastic
Closure Material
Polypropylene
Labware Nominal Capacity - Metric
1 L
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
White
Labware Closure Type
Screw On
Special Features
Vacuum and Ionized
Shape
Oblong
Glassware Class
Not Rated
Closure Color
White
Bottle Type
Sampling
Nominal Capacity - Metric
1 L
Closure Included
Yes
Capacity - Metric
1 L
Closure Liner Design
Flat
Capacity - English
33 fl oz
Body Material
HDPE
Nominal Capacity - English
33 oz
Numbers of Bottles Included
105
Closure Liner Material
Polyethylene
Closure Type
Screw On
Basic Material
Plastic
Clarity
Translucent
Graduated
No
Body Color
Natural

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 105 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 179 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.