Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 12 oz, 38-400, PK216

  • Mfr # PLC-06584

  • Zoro # G5901795


product price: $211.99
/pk 216, $0.98/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06584
Zoro #
G5901795
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Height
151mm
Labware Height - Metric
151 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Labware Height - English
5.94 in
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
62 mm
Overall Height - Metric
150 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
12 oz.
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
360 mL
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Capacity - English
12 oz
Labware Closure Color
White
Labware Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Shape
Cylindrical
Includes Closure
Yes
Labware Nominal Capacity - Metric
360 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
F217
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
12 oz
Labware Closure Type
Screw On
Glassware Class
Not Rated
Special Features
Cylindrical Sampling Bottles are Ideal for Storing Liquid Materials and Powders
Body Material
HDPE
Closure Liner Material
Polyethylene
Clarity
Translucent
Capacity - English
12 fl oz
Graduated
No
Body Color
Natural
Nominal Capacity - English
12 oz
Closure Color
White
Closure Included
Yes
Numbers of Bottles Included
216
Closure Liner Design
Flat
Capacity - Metric
360 mL
Closure Type
Screw On
Basic Material
Plastic
Bottle Type
Sampling
Nominal Capacity - Metric
360 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 360 mL, Capacity - English 12 fl oz, Overall Height - Metric 150 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.