Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 12 oz, PK216

  • Mfr # PLA-03229

  • Zoro # G2161750


product price: $156.99
/pk 216, $0.73/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
62 mm
Capacity
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03229
Zoro #
G2161750
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Height
151mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
151 mm
Labware Height - English
5.94 in
Screw Closure Size
38-400 mm
Mouth Size
Wide
Body Diameter - Metric
62 mm
Overall Height - Metric
150 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
12 oz.
Labware Nominal Capacity - English
12 oz
Labware Clarity
Translucent
Labware Body Material
HDPE
Includes Closure
No
Labware Closure Liner Material
Unlined
Labware Capacity - English
12 oz
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Labware Body Color
White
Labware Nominal Capacity - Metric
360 mL
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
360 mL
Special Features
Cylindrical Sampling Bottles are Ideal for Storing Liquid Materials and Powders
Glassware Class
Not Rated
Capacity - English
12 fl oz
Body Color
Natural
Basic Material
Plastic
Capacity - Metric
360 mL
Clarity
Translucent
Bottle Type
Sampling
Graduated
No
Closure Included
No
Nominal Capacity - English
12 oz
Numbers of Bottles Included
216
Body Material
HDPE
Nominal Capacity - Metric
360 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 360 mL, Capacity - English 12 fl oz, Overall Height - Metric 150 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.