Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 120cc, PK450

  • Mfr # PLC-06793

  • Zoro # G4994175


product price: $341.99
/pk 450, $0.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06793
Zoro #
G4994175
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Labware Height - English
3.62 in
Labware Height - Metric
92 mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Height
92mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
92 mm
Body Diameter - Metric
40 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Labware Closure Color
White
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Closure Liner Material
F217
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
4 oz
Labware Body Color
Clear
Glassware Class
Not Rated
Special Features
Features a Heavy Wall Construction (24 gram thickness) that will withstand the use of a Vacuum Pump and Higher Sampling Temperatures
Closure Liner Design
Flat
Closure Type
Screw On
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene
Body Color
Clear
Numbers of Bottles Included
450
Graduated
No
Nominal Capacity - Metric
120 mL
Clarity
Transparent
Bottle Type
Chemical/Reagent
Nominal Capacity - English
4 oz
Closure Included
Yes
Capacity - Metric
120 mL
Basic Material
Plastic
Closure Color
White
Body Material
PET

Description

Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.