Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 120mL, 38-400, PK180

  • Mfr # GLA-00930

  • Zoro # G5987475


product price: $171.99
/pk 180, $0.96/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
54 mm
Capacity
120mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00930
Zoro #
G5987475
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Screw Closure Size
38-400 mm
Height
95mm
Labware Height - Metric
95 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.74 in
Overall Height - Metric
95 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
54 mm

Details

Item
Packer Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
120mL
Includes Closure
No
Labware Body Color
Amber
Labware Capacity - Metric
120 mL
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - English
4 oz
Labware Clarity
Colored
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Capacity - Metric
120 mL
Numbers of Bottles Included
180
USP Specification
Type III
Closure Included
No
Capacity - English
4 fl oz
Body Material
Glass
Graduated
No
Nominal Capacity - English
4 oz
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Body Color
Amber
Closure Liner Material
No Closure
Bottle Type
Sampling

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.