Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 120mL, 38-400, PK180

  • Mfr # GLC-02195

  • Zoro # G5871126


product price: $330.99
/pk 180, $1.84/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02195
Zoro #
G5871126
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Height - Metric
95 mm
Labware Height - English
3.74 in
Labware Screw Closure Size
38-400 mm
Height
95mm
Screw Closure Size
38-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
54 mm
Overall Height - Metric
95 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Labware Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Color
Black
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
120 mL
Labware Closure Liner Design
PolyCone
Labware Capacity - English
4 oz
Labware Basic Material
Glass
Labware Clarity
Colored
Labware Closure Type
Screw On
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Graduated
No
Basic Material
Glass
Closure Liner Design
PolyCone
Closure Included
Yes
Capacity - Metric
120 mL
Capacity - English
4 fl oz
Closure Color
Black
Bottle Type
Sampling
Numbers of Bottles Included
180
Closure Type
Screw On
Nominal Capacity - English
4 oz
USP Specification
Type III
Body Color
Amber
Body Material
Glass
Closure Liner Material
PolyCone
Nominal Capacity - Metric
120 mL

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.