Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 120mL, 38-400, PK475 PLC-03631

Bottle, 120mL, 38-400, PK475 (Discontinued)

  • Mfr # PLC-03631
  • Zoro # G6007337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03631
Zoro #
G6007337
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.74 in
Screw Closure Size
38-400 mm
Labware Height - Metric
95 mm
Height
95mm
Mouth Size
Wide
Body Diameter - Metric
47 mm
Overall Height - Metric
95 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Metal
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Includes Closure
Yes
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Closure Liner Material
Paper
Labware Clarity
Translucent
Labware Body Color
White
Labware Closure Material
Metal
Labware Closure Color
White
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Capacity - English
4 oz
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Closure Type
Screw On
Closure Liner Design
Flat
Basic Material
Plastic
Capacity - Metric
120 mL
Nominal Capacity - Metric
120 mL
Numbers of Bottles Included
475
Clarity
Translucent
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene/Pulp
Graduated
No
Nominal Capacity - English
4 oz
Body Color
Natural
Closure Color
White
Closure Included
Yes
Bottle Type
Sampling
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.