Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 120mL, 38-400, PK475 PLC-05465

Bottle, 120mL, 38-400, PK475 (Discontinued)

  • Mfr # PLC-05465
  • Zoro # G5871923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-05465
Zoro #
G5871923
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Screw Closure Size
38-400 mm
Labware Height - English
3.74 in
Labware Height - Metric
95 mm
Labware Screw Closure Size
38-400 mm
Height
95mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
47 mm
Mouth Size
Wide
Overall Height - Metric
95 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Body Color
White
Labware Closure Color
White
Labware Clarity
Translucent
Labware Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
4 oz
Labware Body Material
HDPE
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
120 mL
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Capacity - English
4 oz
Labware Basic Material
Plastic
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Capacity - Metric
120 mL
Closure Color
White
Bottle Type
Sampling
Closure Liner Material
Unlined
Capacity - English
4 fl oz
Body Material
HDPE
Clarity
Translucent
Nominal Capacity - English
4 oz
Numbers of Bottles Included
475
Graduated
No
Closure Liner Design
Flat
Body Color
Natural
Basic Material
Plastic
Nominal Capacity - Metric
120 mL
Closure Included
Yes
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.