Zoro Homepage

Bottle, 120mL, PK210

  • Mfr # PLC-03636

  • Zoro # G2161595


product price: $251.99
/pk 210, $1.20/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03636
Zoro #
G2161595
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Screw Closure Size
38-400 mm
Height
113mm
Labware Height - English
3.74 in
Screw Closure Size
38-400 mm
Labware Height - Metric
95 mm
Body Diameter - Metric
47 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Plastic
Labware Closure Material
Phenolic
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Nominal Capacity - English
4 oz
Labware Body Color
White
Pre-Cleaned
Visible Particulate
Bottle/Jar Type
Sampling
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Glassware Class
Not Rated
Special Features
Vacuum and Ionized
Closure Included
Yes
Body Material
HDPE
Clarity
Translucent
Closure Type
Screw On
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
120 mL
Closure Liner Design
Flat
Graduated
No
Capacity - English
4 fl oz
Capacity - Metric
120 mL
Numbers of Bottles Included
210
Body Color
Natural
Basic Material
Plastic
Nominal Capacity - English
4 oz
Closure Color
Black
Bottle Type
Sampling

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.