Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 120mL, PK24

  • Mfr # GLC-02196

  • Zoro # G6024471


product price: $49.95
/pk 24, $2.08/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-02196
Zoro #
G6024471
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Height - Metric
95 mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Height
95mm
Labware Height - English
3.74 in
Minimum Screw Closure Size
38 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Body Diameter - Metric
54 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Includes Closure
Yes
Labware Body Color
Amber
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Nominal Capacity - English
4 oz
Labware Clarity
Colored
Labware Closure Liner Design
PolyCone
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Bottle Type
Sampling
Numbers of Bottles Included
24
Graduated
No
Basic Material
Glass
Body Material
Glass
Closure Color
Black
Capacity - Metric
120 mL
Body Color
Amber
Closure Included
Yes
Closure Liner Material
PolyCone
Nominal Capacity - English
4 oz
Closure Liner Design
PolyCone
Closure Type
Screw On
Nominal Capacity - Metric
120 mL
Includes Label
Yes
Capacity - English
4 fl oz
USP Specification
Type III

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.