Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125mL, 38-400, PK500

  • Mfr # PLA-03253

  • Zoro # G5935937


product price: $276.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Oblong
Diameter
50 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03253
Zoro #
G5935937
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Labware Height - English
3.78 in
Screw Closure Size
38-400 mm
Height
96mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
96 mm
Overall Depth - Metric
42 mm
Overall Width - Metric
50 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Overall Height - Metric
96 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Oblong
Capacity
125ml
Labware Nominal Capacity - Metric
125 mL
Labware Nominal Capacity - English
4.2 oz
Labware Body Material
HDPE
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Body Color
White
Graduation Range
Not Specified
Labware Basic Material
Plastic
Bottle/Jar Shape
Oblong
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4.2 oz
Includes Closure
No
Labware Capacity - Metric
125 mL
Special Features
Space Saving Design for the Workbench
Glassware Class
Not Rated
Clarity
Translucent
Capacity - Metric
125 mL
Body Color
Natural
Body Material
HDPE
Basic Material
Plastic
Nominal Capacity - English
4.2 oz
Nominal Capacity - Metric
125 mL
Bottle Type
Sampling
Capacity - English
4.2 fl oz
Closure Included
No
Graduated
No
Numbers of Bottles Included
500

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.