Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125mL, 38-400, PK500

  • Mfr # PLC-03475

  • Zoro # G6033982


product price: $331.99
/pk 500, $0.66/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03475
Zoro #
G6033982
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
96 mm
Screw Closure Size
38-400 mm
Labware Height - English
3.78 in
Height
96mm
Body Diameter - Metric
50 mm
Overall Depth - Metric
42 mm
Overall Width - Metric
50 mm
Mouth Size
Wide
Overall Height - Metric
96 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
125ml
Labware Capacity - English
4.2 oz
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Nominal Capacity - English
4.2 oz
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
125 mL
Bottle/Jar Shape
Oblong
Labware Body Material
HDPE
Labware Capacity - Metric
125 mL
Labware Basic Material
Plastic
Labware Body Color
White
Labware Closure Color
White
Glassware Class
Not Rated
Special Features
Space Saving Design for the Workbench
Capacity - English
4.2 fl oz
Basic Material
Plastic
Closure Color
White
Closure Included
Yes
Bottle Type
Sampling
Closure Type
Screw On
Body Color
Natural
Nominal Capacity - English
4.2 oz
Closure Liner Design
Flat
Numbers of Bottles Included
500
Capacity - Metric
125 mL
Body Material
HDPE
Graduated
No
Nominal Capacity - Metric
125 mL
Clarity
Translucent
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.