Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 128 oz, 89-400, PK60

  • Mfr # PLA-06145

  • Zoro # G5944897


product price: $187.99
/pk 60, $3.13/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
155 mm
Capacity
128 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-06145
Zoro #
G5944897
UPC #
-
Country of Origin
United States

Dimensions

Diameter
155 mm
Labware Screw Closure Size
89-400 mm
Height
252mm
Labware Height - English
9.92 in
Screw Closure Size
89-400 mm
Labware Height - Metric
252 mm
Overall Height - Metric
252 mm
Mouth Size
Wide
Minimum Screw Closure Size
89 mm
Body Diameter - Metric
155 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Includes Closure
No
Graduation Range
Not Specified
Labware Capacity - English
1 gal
Labware Nominal Capacity - Metric
3,840 mL
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Capacity - Metric
3,840 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Body Color
White
Labware Nominal Capacity - English
1 gal
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Clarity
Translucent
Nominal Capacity - English
1 gal
Nominal Capacity - Metric
3.84 L
Bottle Type
Sampling
Basic Material
Plastic
Numbers of Bottles Included
60
Body Color
Natural
Capacity - Metric
3.84 L
Graduated
No
Capacity - English
1 gal
Closure Included
No
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.