Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 15mL, PK48

  • Mfr # GLC-09083

  • Zoro # G5076233


product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-09083
Zoro #
G5076233
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Screw Closure Size
28-400 mm
Height
50mm
Labware Height - English
1.97 in
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
50 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
50 mm
Body Diameter - Metric
31 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
15ml
Graduation Range
Not Specified
Labware Capacity - Metric
15 mL
Labware Basic Material
Glass
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Nominal Capacity - English
0.5 oz
Labware Capacity - English
0.5 oz
Labware Body Color
Amber
Bottle/Jar Type
Sampling
Labware Clarity
Colored
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
Round
Labware Closure Material
Thermoset
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
15 mL
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Closure Color
Green
Body Color
Amber
Bottle Type
Sampling
Closure Liner Material
Polyethylene/PTFE
Body Material
Glass
USP Specification
Type III
Graduated
No
Closure Included
Yes
Basic Material
Glass
Capacity - Metric
15 mL
Numbers of Bottles Included
48
Closure Liner Design
Flat
Nominal Capacity - English
0.5 oz
Nominal Capacity - Metric
15 mL
Includes Label
Yes
Capacity - English
0.5 fl oz
Closure Type
Screw On

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.