Zoro Homepage

Bottle, 15mL, PK624

  • Mfr # GLC-05969

  • Zoro # G9879807


product price: $694.99
/pk 624, $1.11/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05969
Zoro #
G9879807
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Height
50mm
Labware Height - Metric
50 mm
Labware Height - English
1.97 in
Overall Height - Metric
50 mm
Body Diameter - Metric
31 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
15ml
Labware Capacity - Metric
15 mL
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Nominal Capacity - English
0.5 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
0.5 oz
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Nominal Capacity - Metric
15 mL
Labware Clarity
Colored
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Color
Black
Bottle/Jar Shape
Round
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Closure Type
Screw On
Closure Liner Material
Pulp/Vinyl
USP Specification
Type III
Nominal Capacity - English
0.5 oz
Numbers of Bottles Included
624
Basic Material
Glass
Capacity - Metric
15 mL
Body Material
Glass
Graduated
No
Nominal Capacity - Metric
15 mL
Closure Included
Yes
Capacity - English
0.5 fl oz
Closure Color
Black
Closure Liner Design
Flat
Body Color
Amber
Bottle Type
Sampling

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.