Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, 28-410, PK135

  • Mfr # PLC-03498

  • Zoro # G5940094


product price: $246.99
/pk 135, $1.83/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Modern Round
Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03498
Zoro #
G5940094
UPC #
-
Country of Origin
United States

Dimensions

Diameter
70 mm
Height
175mm
Labware Height - English
6.89 in
Labware Height - Metric
175 mm
Screw Closure Size
28-410 mm
Labware Screw Closure Size
28-410 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Height - Metric
198 mm
Body Diameter - Metric
88 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Modern Round
Capacity
16 oz.
Labware Nominal Capacity - Metric
480 mL
Graduation Range
Not Specified
Labware Body Color
White
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Labware Capacity - Metric
480 mL
Labware Nominal Capacity - English
16 oz
Labware Closure Type
Screw On
Labware Closure Liner Design
PolyCone
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Bottle/Jar Shape
Modern Round
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Material
Phenolic
Labware Body Material
HDPE
Glassware Class
Not Rated
Special Features
Features Side Panels to Allow for Label Application, Sloped Shoulder of this Bottle Allows for Maximum Fill Capacity
Closure Type
Screw On
Capacity - Metric
480 mL
Bottle Type
Sampling
Closure Color
Black
Closure Included
Yes
Basic Material
Plastic
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
480 mL
Graduated
No
Capacity - English
16 fl oz
Clarity
Translucent
Numbers of Bottles Included
135
Closure Liner Material
PolyCone
Body Color
Natural
Closure Liner Design
PolyCone
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 88 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 198 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-410 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.