Zoro Homepage

Bottle, 16 oz, 28-410, PK243

  • Mfr # PLA-05758

  • Zoro # G5964427


product price: $272.99
/pk 243, $1.12/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
63 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-05758
Zoro #
G5964427
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
63 mm
Labware Height - Metric
194 mm
Labware Height - English
7.64 in
Screw Closure Size
28-410 mm
Labware Screw Closure Size
28-410 mm
Height
194mm
Body Diameter - Metric
63 mm
Mouth Size
Narrow
Overall Height - Metric
192 mm
Minimum Screw Closure Size
28 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 192 mm, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.