Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 16 oz, 28mm, PK125 PLA-03156

Bottle, 16 oz, 28mm, PK125 (Discontinued)

  • Mfr # PLA-03156
  • Zoro # G5915883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03156
Zoro #
G5915883
UPC #
-
Country of Origin
Unknown

Dimensions

Height
171mm
Labware Screw Closure Size
28-415 mm
Diameter
73 mm
Labware Height - English
6.73 in
Screw Closure Size
28-415 mm
Labware Height - Metric
171 mm
Body Diameter - Metric
73 mm
Mouth Size
Narrow
Overall Height - Metric
171 mm

Details

Item
Bottle
Capacity
16 oz.
Autoclavable
No
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Labware Closure Liner Material
Unlined
Labware Body Color
White
Labware Closure Color
White
Labware Capacity - Metric
480 mL
Labware Closure Type
Screw On
Mouth
Narrow
Includes Closure
Yes
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Nominal Capacity - English
16 oz
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Shape
Round
Clarity
Translucent
Closure Included
Yes
Body Color
White
Closure Liner Design
Flat
Basic Material
Plastic
Closure Type
Screw On
Closure Liner Material
Unlined
Capacity - Metric
480 mL
Bottle Type
Sampling
Nominal Capacity - English
16 oz
Closure Color
White
Body Material
HDPE
Capacity - English
16 fl oz
Nominal Capacity - Metric
480 mL

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 171 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.