Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 16 oz, 28mm, PK48 PLA-03157

Bottle, 16 oz, 28mm, PK48 (Discontinued)

  • Mfr # PLA-03157
  • Zoro # G5973773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03157
Zoro #
G5973773
UPC #
-
Country of Origin
Unknown

Dimensions

Height
171mm
Labware Height - Metric
171 mm
Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Diameter
73 mm
Labware Height - English
6.73 in
Overall Height - Metric
171 mm
Mouth Size
Narrow
Body Diameter - Metric
73 mm

Details

Item
Bottle
Capacity
16 oz.
Autoclavable
No
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
480 mL
Labware Capacity - English
16 oz
Labware Body Material
HDPE
Labware Closure Color
White
Labware Nominal Capacity - English
16 oz
Pre-Cleaned
None
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Shape
Round
Mouth
Narrow
Labware Body Color
White
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Closure Type
Screw On
Shape
Round
Body Material
HDPE
Capacity - English
16 fl oz
Clarity
Translucent
Closure Type
Screw On
Closure Liner Design
Flat
Closure Included
Yes
Nominal Capacity - Metric
480 mL
Closure Color
White
Basic Material
Plastic
Closure Liner Material
Unlined
Bottle Type
Sampling
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Body Color
White

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 171 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.