Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, 48-400, PK40

  • Mfr # GLC-01370

  • Zoro # G5865736


product price: $147.99
/pk 40, $3.70/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01370
Zoro #
G5865736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Labware Width - Metric
51 mm
Labware Depth - Metric
62 mm
Height
167mm
Labware Screw Closure Size
48-400 mm
Labware Height - Metric
167 mm
Depth
62mm
Labware Height - English
6.57 in
Screw Closure Size
48-400 mm
Width
51mm
Overall Height - Metric
167 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
French Square
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Color
Black
Labware Capacity - Metric
480 mL
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Nominal Capacity - English
16 oz
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
480 mL
Labware Closure Material
Phenolic
Labware Capacity - English
16 oz
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Closure Liner Design
Flat
Closure Type
Screw On
Capacity - English
16 fl oz
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Closure Included
Yes
Closure Color
Black
Bottle Type
Mixing/Storing/Sampling
Numbers of Bottles Included
40
Clarity
Transparent
Nominal Capacity - Metric
480 mL
USP Specification
Type III
Body Material
Glass
Closure Liner Material
Polyethylene
Body Color
Clear
Graduated
No
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.