Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, 63-400, PK12

  • Mfr # GLC-01714

  • Zoro # G5863907


product price: $50.35
/pk 12, $4.20/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01714
Zoro #
G5863907
UPC #
-
Country of Origin
United States

Dimensions

Diameter
69 mm
Labware Height - Metric
169 mm
Labware Screw Closure Size
63-400 mm
Labware Height - English
6.65 in
Height
169mm
Screw Closure Size
63-400 mm
Overall Height - Metric
169 mm
Mouth Size
Wide
Body Diameter - Metric
69 mm

Details

Item
Jar
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Graduation Range
Not Specified
Labware Nominal Capacity - English
16 oz
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Nominal Capacity - Metric
480 mL
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
16 oz
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Labware Closure Type
Screw On
Bottle/Jar Shape
Straight Side Round
Labware Capacity - Metric
480 mL
Labware Basic Material
Glass
Labware Closure Color
Black
Nominal Capacity - Metric
480 mL
Closure Color
Black
Numbers of Jars Included
12
Closure Included
Yes
Clarity
Transparent
Closure Liner Design
Flat
Nominal Capacity - English
16 oz
Graduated
No
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Body Material
Glass
Capacity - English
16.2 fl oz
Jar Type
Sampling
Capacity - Metric
480 mL
Basic Material
Glass
Closure Type
Screw On

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.