Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, 63-400, PK12

  • Mfr # GLC-05728

  • Zoro # G5904735


product price: $75.65
/pk 12, $6.30/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05728
Zoro #
G5904735
UPC #
-
Country of Origin
United States

Dimensions

Diameter
69 mm
Screw Closure Size
63-400 mm
Labware Height - English
6.65 in
Labware Height - Metric
169 mm
Labware Screw Closure Size
63-400 mm
Height
169mm
Mouth Size
Wide
Overall Height - Metric
169 mm
Body Diameter - Metric
69 mm

Details

Item
Jar
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Pre-Cleaned
None
Labware Capacity - Metric
480 mL
Bottle/Jar Shape
Straight Side Round
Labware Nominal Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
480 mL
Labware Closure Color
Green
Labware Body Color
Clear
Labware Closure Liner Material
F217/PTFE
Labware Closure Type
Screw On
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Capacity - English
16 oz
Basic Material
Glass
Nominal Capacity - Metric
480 mL
Closure Type
Screw On
Numbers of Jars Included
12
Capacity - Metric
480 mL
Closure Included
Yes
Nominal Capacity - English
16 oz
Capacity - English
16.2 fl oz
Closure Color
Green
Clarity
Transparent
Graduated
No
Body Material
Glass
Body Color
Clear
Closure Liner Design
Flat
Closure Liner Material
Polyethylene/PTFE
Jar Type
Sampling

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.