Zoro Homepage

Bottle, 16 oz, PK12

  • Mfr # GLA-00817

  • Zoro # G5946787


product price: $33.65
/pk 12, $2.80/ea

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00817
Zoro #
G5946787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Labware Height - English
6.61 in
Height
168mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
75 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Capacity - Metric
480 mL
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Nominal Capacity - English
16 oz
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Capacity - English
16 oz
Labware Nominal Capacity - Metric
480 mL
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Includes Label
Yes
Numbers of Bottles Included
12
Nominal Capacity - Metric
480 mL
Bottle Type
Sampling
Body Color
Clear
Closure Liner Material
No Closure
USP Specification
Type III
Clarity
Transparent
Graduated
No
Basic Material
Glass
Capacity - English
16 fl oz
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Closure Included
No
Body Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.