Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK12

  • Mfr # GLA-00864

  • Zoro # G6025722


product price: $29.75
/pk 12, $2.48/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLA-00864
Zoro #
G6025722
UPC #
-
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Labware Height - English
3.78 in
Screw Closure Size
89-400 mm
Height
96mm
Body Diameter - Metric
91 mm
Overall Height - Metric
96 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
480 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
16 oz
Labware Clarity
Transparent
Labware Capacity - Metric
480 mL
Body Material
Glass
Closure Type
Screw On
Clarity
Transparent
Capacity - English
16.2 fl oz
Capacity - Metric
480 mL
Nominal Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Closure Included
No
Numbers of Jars Included
12
Basic Material
Glass
Body Color
Clear
Jar Type
Sampling

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.