Zoro Homepage

Bottle, 16 oz, PK12

  • Mfr # GLA-00875

  • Zoro # G5927494


product price: $23.75
/pk 12, $1.98/ea

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
79 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00875
Zoro #
G5927494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
79 mm
Labware Height - English
5.24 in
Height
133mm
Screw Closure Size
63-400 mm
Labware Height - Metric
133 mm
Labware Screw Closure Size
63-400 mm
Mouth Size
Wide
Overall Height - Metric
133 mm
Body Diameter - Metric
79 mm
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
16 oz.
Includes Closure
No
Labware Nominal Capacity - English
16 oz
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
480 mL
Pre-Cleaned
None
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
480 mL
Labware Closure Liner Material
Unlined
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Numbers of Bottles Included
12
USP Specification
Type III
Nominal Capacity - Metric
480 mL
Clarity
Transparent
Graduated
No
Closure Liner Material
No Closure
Basic Material
Glass
Body Material
Glass
Bottle Type
Sampling
Closure Included
No
Nominal Capacity - English
16 oz
Capacity - Metric
480 mL
Capacity - English
16 fl oz
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 63-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.