Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK12

  • Mfr # GLC-02219

  • Zoro # G5904613


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02219
Zoro #
G5904613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Height
168mm
Labware Height - English
6.61 in
Labware Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
75 mm
Mouth Size
Narrow

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Material
Safety Coated Glass
Labware Nominal Capacity - Metric
480 mL
Labware Clarity
Translucent
Graduation Range
Not Specified
Includes Closure
Yes
Labware Nominal Capacity - English
16 oz
Labware Closure Type
Screw On
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Capacity - Metric
480 mL
Pre-Cleaned
None
Labware Capacity - English
16 oz
Labware Body Color
Clear
Labware Closure Liner Design
PolyCone
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Closure Material
Phenolic
Bottle/Jar Shape
Boston Round
Glassware Class
Not Rated
Nominal Capacity - Metric
480 mL
Capacity - English
16 fl oz
Closure Liner Design
PolyCone
Clarity
Transparent
Closure Liner Material
PolyCone
Closure Type
Screw On
Nominal Capacity - English
16 oz
USP Specification
Type III
Graduated
No
Closure Color
Black
Bottle Type
Chemical/Reagent
Numbers of Bottles Included
12
Includes Label
Yes
Capacity - Metric
480 mL
Basic Material
Glass
Closure Included
Yes
Body Color
Clear
Body Material
Safety Coated Glass

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.