Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 16 oz, PK12 GLC-05575

Bottle, 16 oz, PK12 (Discontinued)

  • Mfr # GLC-05575
  • Zoro # G5899537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05575
Zoro #
G5899537
UPC #
-
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Height - English
3.78 in
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Height
112mm
Screw Closure Size
89-400 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm
Overall Height - Metric
96 mm

Details

Item
Jar
Closure Material
Tinplate
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
480 mL
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Material
Paper
Labware Capacity - Metric
480 mL
Bottle/Jar Shape
Straight Side Round
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
16 oz
Labware Closure Color
White
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Material
Metal
Jar Type
Sampling
Clarity
Transparent
Numbers of Jars Included
12
Closure Included
Yes
Closure Color
White
Capacity - English
16.2 fl oz
Graduated
No
Basic Material
Glass
Nominal Capacity - English
16 oz
Closure Liner Design
Flat
Nominal Capacity - Metric
480 mL
Body Material
Glass
Closure Liner Material
Pulp/Polyethylene
Capacity - Metric
480 mL
Closure Type
Screw On
Body Color
Clear

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Polyethylene, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Tinplate, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.