Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK144

  • Mfr # PLA-03216

  • Zoro # G5917292


product price: $174.99
/pk 144, $1.22/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03216
Zoro #
G5917292
UPC #
-
Country of Origin
United States

Dimensions

Diameter
93 mm
Labware Height - English
3.74 in
Labware Height - Metric
95 mm
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Height
95mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Body Diameter - Metric
93 mm

Details

Item
Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Basic Material
Plastic
Labware Capacity - English
16 oz
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
480 mL
Labware Clarity
Translucent
Labware Nominal Capacity - English
16 oz
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
480 mL
Labware Body Color
White
Bottle/Jar Shape
Straight Side Round
Labware Body Material
HDPE
Graduated
No
Capacity - Metric
180 mL
Clarity
Translucent
Body Color
Natural
Numbers of Jars Included
144
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
480 mL
Jar Type
Sampling
Closure Included
No
Closure Type
Screw On
Capacity - English
6.1 fl oz
Basic Material
Plastic
Body Material
HDPE

Description

Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 93 mm, Body Material HDPE, Overall Height - Metric 95 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.