Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK24

  • Mfr # GLC-01373

  • Zoro # G5964734


product price: $79.39
/pk 24, $3.31/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01373
Zoro #
G5964734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
62 mm
Labware Height - Metric
167 mm
Labware Height - English
6.57 in
Labware Screw Closure Size
48-400 mm
Width
62mm
Height
112mm
Screw Closure Size
48-400 mm
Labware Depth - Metric
62 mm
Labware Width - Metric
62 mm
Depth
62mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide
Body Diameter - Metric
62 mm
Overall Height - Metric
167 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Basic Material
Glass
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Phenolic
Labware Capacity - English
16 oz
Labware Capacity - Metric
480 mL
Includes Closure
Yes
Bottle/Jar Type
Sampling
Bottle/Jar Shape
French Square
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
480 mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Graduation Range
Not Specified
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Closure Liner Design
Flat
Closure Color
Black
Capacity - English
16 fl oz
Numbers of Bottles Included
24
USP Specification
Type III
Graduated
No
Body Material
Glass
Capacity - Metric
480 mL
Body Color
Clear
Clarity
Transparent
Closure Type
Screw On
Basic Material
Glass
Bottle Type
Mixing/Storing/Sampling
Includes Label
Yes
Nominal Capacity - Metric
480 mL
Closure Included
Yes
Closure Liner Material
Polyethylene
Nominal Capacity - English
16 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.