Zoro Homepage

Bottle, 16 oz, PK40

  • Mfr # GLA-00833

  • Zoro # G5889572


product price: $99.99
/pk 40, $2.50/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
62 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00833
Zoro #
G5889572
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
62 mm
Screw Closure Size
48-400 mm
Labware Screw Closure Size
48-400 mm
Labware Depth - Metric
62 mm
Height
167mm
Labware Width - Metric
62 mm
Width
62mm
Labware Height - Metric
167 mm
Labware Height - English
6.57 in
Depth
62mm
Overall Height - Metric
167 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide
Body Diameter - Metric
62 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Nominal Capacity - Metric
480 mL
Labware Basic Material
Glass
Graduation Range
32 oz
Labware Capacity - English
16 oz
Bottle/Jar Shape
French Square
Labware Capacity - Metric
480 mL
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Includes Closure
No
Pre-Cleaned
None
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Material
Unlined
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Closure Liner Material
No Closure
Capacity - English
16 fl oz
Maximum Graduation - Metric
946.35 mL
Capacity - Metric
480 mL
Closure Included
No
Numbers of Bottles Included
40
Body Material
Glass
Bottle Type
Mixing/Storing/Sampling
Basic Material
Glass
Nominal Capacity - English
16 oz
Graduated
No
Nominal Capacity - Metric
480 mL
Body Color
Clear
USP Specification
Type III
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.