Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK48

  • Mfr # GLC-01574

  • Zoro # G5078674


product price: $156.99
/pk 48, $3.27/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01574
Zoro #
G5078674
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Labware Height - English
5.71 in
Labware Height - Metric
145 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm
Minimum Screw Closure Size
70 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Clarity
Transparent
Labware Body Color
Clear
Bottle/Jar Shape
Round
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Labware Capacity - Metric
480 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
16 oz, 480 mL
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
480 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Phenolic
Labware Capacity - English
16 oz
Glassware Class
Not Rated
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Closure Liner Design
Flat
Closure Liner Material
Pulp/Vinyl
Nominal Capacity - English
16 oz
Clarity
Transparent
Body Material
Glass
Capacity - English
16 fl oz
Nominal Capacity - Metric
480 mL
Closure Included
Yes
USP Specification
Type III
Closure Type
Screw On
Capacity - Metric
480 mL
Closure Color
Black
Numbers of Bottles Included
48
Body Color
Clear
Bottle Type
Mixing/Storing/Sampling
Maximum Graduation - Metric
480 mL
Graduated
Yes
Basic Material
Glass
Graduation Increments - Metric
480 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.