Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, PK60

  • Mfr # GLC-01974

  • Zoro # G6001466


product price: $157.99
/pk 60, $2.63/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01974
Zoro #
G6001466
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Height - English
6.61 in
Labware Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
75 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Nominal Capacity - Metric
480 mL
Labware Closure Liner Material
F217/PTFE
Labware Capacity - English
16 oz
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Clarity
Colored
Labware Capacity - Metric
480 mL
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
16 oz
Includes Closure
Yes
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Nominal Capacity - English
16 oz
Bottle Type
Sampling
Basic Material
Glass
Body Color
Amber
Closure Type
Screw On
USP Specification
Type III
Capacity - English
16 fl oz
Closure Liner Design
Flat
Closure Color
Green
Body Material
Glass
Closure Included
Yes
Numbers of Bottles Included
60
Capacity - Metric
480 mL
Nominal Capacity - Metric
480 mL
Closure Liner Material
Polyethylene/PTFE
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.