Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2 oz, 18-410, PK48

  • Mfr # PLC-03661

  • Zoro # G5964761


product price: $71.99
/pk 48, $1.50/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03661
Zoro #
G5964761
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Screw Closure Size
18-410 mm
Labware Height - English
3.31 in
Labware Screw Closure Size
18-410 mm
Height
84mm
Labware Height - Metric
84 mm
Minimum Screw Closure Size
18 mm
Overall Height - Metric
84 mm
Mouth Size
Narrow
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Nominal Capacity - English
2 oz
Labware Closure Liner Design
PolyCone
Labware Capacity - English
2 oz
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
White
Labware Nominal Capacity - Metric
60 mL
Bottle/Jar Type
Sampling
Labware Capacity - Metric
60 mL
Bottle/Jar Shape
Boston Round
Labware Body Material
LDPE
Pre-Cleaned
None
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Includes Label
Yes
Closure Included
Yes
Nominal Capacity - Metric
60 mL
Body Color
Natural
Capacity - English
2 fl oz
Bottle Type
Sampling
Closure Liner Design
PolyCone
Clarity
Translucent
Nominal Capacity - English
2 oz
Capacity - Metric
60 mL
Graduated
No
Basic Material
Plastic
Closure Liner Material
PolyCone
Numbers of Bottles Included
48
Body Material
LDPE
Closure Type
Screw On
Closure Color
Black

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 18-410 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.