Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2 oz, 20-400, PK24

  • Mfr # GLC-01116

  • Zoro # G5896572


product price: $48.85
/pk 24, $2.04/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01116
Zoro #
G5896572
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Labware Height - English
3.7 in
Screw Closure Size
20-400 mm
Labware Height - Metric
94 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Labware Nominal Capacity - English
2 oz
Includes Closure
Yes
Labware Capacity - English
2 oz
Labware Nominal Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Closure Color
Black
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Type
Screw On
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Body Color
Clear
Bottle Type
Sampling
Basic Material
Glass
Graduated
No
Body Material
Glass
Clarity
Transparent
Numbers of Bottles Included
24
Closure Color
Black
Closure Liner Design
Flat
Nominal Capacity - English
2 oz
Includes Label
Yes
Capacity - English
2 fl oz
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Nominal Capacity - Metric
60 mL
Closure Type
Screw On
Capacity - Metric
60 mL
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.