Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 2 oz, 24-410, PK48 PLC-03391

Bottle, 2 oz, 24-410, PK48 (Discontinued)

  • Mfr # PLC-03391
  • Zoro # G5985795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03391
Zoro #
G5985795
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Height - English
3.62 in
Labware Height - Metric
92 mm
Height
92mm
Screw Closure Size
24-410 mm
Labware Screw Closure Size
24-410 mm
Mouth Size
Narrow
Body Diameter - Metric
29 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
93 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
2 oz.
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Nominal Capacity - English
2 oz
Labware Capacity - Metric
60 mL
Labware Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Capacity - English
2 oz
Labware Body Color
White
Labware Closure Color
White
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Bottle/Jar Shape
Cylindrical
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Basic Material
Plastic
Labware Closure Liner Material
F217
Labware Closure Liner Design
Flat
Special Features
Feature a Shoulder Style that Allows you to Pour Small Quantities without Spilling, Perfect for Handling Liquid Samples in the Lab, Provide an Excellent Moisture Barrier
Glassware Class
Not Rated
Nominal Capacity - English
2 oz
Graduated
No
Clarity
Translucent
Body Material
HDPE
Basic Material
Plastic
Includes Label
Yes
Closure Included
Yes
Capacity - Metric
60 mL
Nominal Capacity - Metric
60 mL
Bottle Type
Sampling
Closure Liner Material
Polyethylene
Closure Liner Design
Flat
Capacity - English
2 fl oz
Numbers of Bottles Included
48
Closure Type
Screw On
Body Color
Natural
Closure Color
White

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.