Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 2 oz, 38-400, PK288 GLC-01489

Bottle, 2 oz, 38-400, PK288 (Discontinued)

  • Mfr # GLC-01489
  • Zoro # G5975742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01489
Zoro #
G5975742
UPC #
-
Country of Origin
Multiple

Dimensions

Height
83mm
Labware Screw Closure Size
38-400mm
Screw Closure Size
38-400mm
Labware Height - English
3.27 in
Labware Height - Metric
83 mm
Diameter
42mm

Details

Item
Bottle
Capacity
2 oz.
Autoclavable
No
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Body Color
Clear
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Capacity - English
2 oz
Labware Closure Liner Material
Pulp/Tin Foil
Bottle/Jar Shape
Round
Closure Material
Phenolic
Labware Capacity - Metric
60mL
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
60 mL
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Mouth
Wide
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Graduation Range
60 mL/2 oz
Labware Nominal Capacity - English
2 oz

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.