Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 2 oz, 38-400, PK288 GLC-05092

Bottle, 2 oz, 38-400, PK288 (Discontinued)

  • Mfr # GLC-05092
  • Zoro # G5932622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05092
Zoro #
G5932622
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Height
83mm
Labware Height - English
3.27 in
Labware Height - Metric
83 mm
Mouth Size
Wide
Body Diameter - Metric
42 mm
Overall Height - Metric
83 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Capacity - English
2 oz
Labware Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Graduation Range
2 oz, 60 mL
Labware Nominal Capacity - English
2 oz
Labware Clarity
Transparent
Labware Closure Color
White
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
60 mL
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Graduation Increments - Metric
60 mL
Graduated
Yes
Body Material
Glass
Closure Color
White
Closure Included
Yes
Capacity - English
2 fl oz
Clarity
Transparent
Closure Type
Screw On
USP Specification
Type III
Body Color
Clear
Capacity - Metric
60 mL
Maximum Graduation - Metric
60 mL
Numbers of Bottles Included
288
Nominal Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Basic Material
Glass
Bottle Type
Mixing/Storing/Sampling
Closure Liner Design
Flat
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.