Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 2 oz, 53-400, PK144 GLC-01623

Bottle, 2 oz, 53-400, PK144 (Discontinued)

  • Mfr # GLC-01623
  • Zoro # G5939823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01623
Zoro #
G5939823
UPC #
-
Country of Origin
India

Dimensions

Height
49mm
Labware Height - Metric
49 mm
Labware Screw Closure Size
53-400 mm
Diameter
55 mm
Screw Closure Size
53-400 mm
Labware Height - English
1.93 in
Overall Height - Metric
49 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm

Details

Item
Jar
Capacity
2 oz.
Autoclavable
No
Closure Material
Phenolic
Bottle/Jar Shape
Straight Side Round
Labware Clarity
Transparent
Labware Closure Color
Black
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Nominal Capacity - English
2 oz
Labware Capacity - Metric
60 mL
Labware Capacity - English
2 oz
Labware Closure Type
Screw On
Mouth
Wide
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Pulp/Vinyl
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
60 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Shape
Straight Side Round
Basic Material
Glass
Jar Type
Sampling
Body Color
Clear
Graduated
No
Closure Liner Material
Pulp/Vinyl
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Closure Color
Black
Nominal Capacity - Metric
60 mL
Body Material
Glass
Closure Liner Design
Flat
Closure Included
Yes
Nominal Capacity - English
2 oz
Closure Type
Screw On
Clarity
Transparent
Numbers of Jars Included
144

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.