Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 2 oz, 53-400, PK144 GLC-07147

Bottle, 2 oz, 53-400, PK144 (Discontinued)

  • Mfr # GLC-07147
  • Zoro # G5926785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07147
Zoro #
G5926785
UPC #
-
Country of Origin
India

Dimensions

Diameter
55 mm
Labware Height - Metric
49 mm
Labware Height - English
1.93 in
Height
49mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Overall Height - Metric
49 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
2 oz.
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Nominal Capacity - Metric
60 mL
Labware Nominal Capacity - English
2 oz
Labware Capacity - English
2 oz
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Design
Flat
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Closure Color
White
Closure Type
Screw On
Capacity - English
2 fl oz
Jar Type
Sampling
Numbers of Jars Included
144
Graduated
No
Body Color
Clear
Closure Liner Design
Flat
Basic Material
Glass
Nominal Capacity - Metric
60 mL
Closure Liner Material
Polyethylene
Closure Included
Yes
Nominal Capacity - English
2 oz
Closure Color
White
Capacity - Metric
60 mL
Body Material
Glass
Clarity
Transparent

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.