Zoro Homepage

Bottle, 2 oz, PK24

  • Mfr # GLA-00809

  • Zoro # G5961636


product price: $29.45
/pk 24, $1.23/ea

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00809
Zoro #
G5961636
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
94 mm
Screw Closure Size
20-400 mm
Labware Height - English
3.7 in
Labware Screw Closure Size
20-400 mm
Height
94mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Labware Capacity - English
2 oz
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - Metric
60 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Clarity
Transparent
Includes Closure
No
Labware Nominal Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Graduated
No
Nominal Capacity - Metric
60 mL
Capacity - English
2 fl oz
USP Specification
Type III
Capacity - Metric
60 mL
Body Color
Clear
Numbers of Bottles Included
24
Clarity
Transparent
Nominal Capacity - English
2 oz
Closure Liner Material
No Closure
Bottle Type
Sampling
Body Material
Glass
Includes Label
Yes
Basic Material
Glass
Closure Included
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.