Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2 oz, PK24

  • Mfr # GLC-01624

  • Zoro # G5074885


product price: $56.59
/pk 24, $2.36/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01624
Zoro #
G5074885
UPC #
-
Country of Origin
India

Dimensions

Diameter
55 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Labware Height - English
1.93 in
Labware Height - Metric
49 mm
Height
49mm
Mouth Size
Wide
Overall Height - Metric
49 mm
Body Diameter - Metric
55 mm

Details

Item
Jar
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
2 oz.
Bottle/Jar Shape
Straight Side Round
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
60 mL
Labware Capacity - Metric
60 mL
Includes Closure
Yes
Labware Nominal Capacity - English
2 oz
Labware Closure Color
Black
Labware Clarity
Transparent
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Type
Sampling
Labware Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Closure Color
Black
Jar Type
Sampling
Body Color
Clear
Basic Material
Glass
Capacity - English
2 fl oz
Closure Type
Screw On
Graduated
No
Closure Liner Material
Pulp/Vinyl
Clarity
Transparent
Numbers of Jars Included
24
Nominal Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Body Material
Glass
Capacity - Metric
60 mL
Closure Liner Design
Flat
Closure Included
Yes

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.