Zoro Homepage

Bottle, 2 oz, PK48

  • Mfr # GLC-01293

  • Zoro # G5078622


product price: $114.99
/pk 48, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01293
Zoro #
G5078622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
37 mm
Labware Depth - Metric
37 mm
Labware Height - English
3.39 in
Height
86mm
Labware Width - Metric
37 mm
Labware Screw Closure Size
28-400 mm
Depth
37mm
Screw Closure Size
28-400 mm
Labware Height - Metric
86 mm
Width
37mm
Mouth Size
Wide
Body Diameter - Metric
37 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
86 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
French Square
Labware Capacity - Metric
60 mL
Labware Clarity
Transparent
Labware Closure Type
Screw On
Labware Capacity - English
2 oz
Graduation Range
32 oz
Labware Nominal Capacity - English
2 oz
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
60 mL
Pre-Cleaned
None
Labware Closure Liner Design
PolyCone
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Basic Material
Glass
Closure Included
Yes
Closure Color
Black
Includes Label
Yes
USP Specification
Type III
Body Material
Glass
Maximum Graduation - Metric
946.35 mL
Body Color
Clear
Numbers of Bottles Included
48
Closure Liner Design
PolyCone
Nominal Capacity - English
2 oz
Capacity - Metric
60 mL
Nominal Capacity - Metric
60 mL
Closure Type
Screw On
Capacity - English
2 fl oz
Closure Liner Material
PolyCone
Clarity
Transparent
Graduated
No
Bottle Type
Mixing/Storing/Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.