Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2 oz, PK850

  • Mfr # PLA-03332

  • Zoro # G9879746


product price: $538.99
/pk 850, $0.63/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
37 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03332
Zoro #
G9879746
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Height
84mm
Screw Closure Size
18-410 mm
Labware Height - English
3.31 in
Labware Height - Metric
84 mm
Labware Screw Closure Size
18-410 mm
Mouth Size
Narrow
Overall Height - Metric
84 mm
Body Diameter - Metric
37 mm
Minimum Screw Closure Size
18 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - Metric
60 mL
Includes Closure
No
Labware Clarity
Translucent
Labware Body Material
LDPE
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
60 mL
Pre-Cleaned
None
Labware Capacity - English
2 oz
Labware Nominal Capacity - English
2 oz
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Body Material
LDPE
Graduated
No
Clarity
Translucent
Basic Material
Plastic
Closure Included
No
Body Color
Natural
Nominal Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Numbers of Bottles Included
850
Capacity - English
2 fl oz
Bottle Type
Sampling
Capacity - Metric
60 mL

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 18-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.