Zoro Homepage

Bottle, 2000mL, 89-400, PK50

  • Mfr # PLA-03322

  • Zoro # G5952676


product price: $263.99
/pk 50, $5.28/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
124 mm
Capacity
2,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03322
Zoro #
G5952676
UPC #
-
Country of Origin
United States

Dimensions

Diameter
124 mm
Height
217mm
Screw Closure Size
89-400 mm
Labware Height - Metric
217 mm
Labware Height - English
8.54 in
Labware Screw Closure Size
89-400 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm
Minimum Screw Closure Size
89 mm
Overall Height - Metric
216 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.