Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 GLC-01169

Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 (Discontinued)

  • Mfr # GLC-01169
  • Zoro # G5980362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01169
Zoro #
G5980362
UPC #
-
Country of Origin
Multiple

Dimensions

Height
137mm
Labware Screw Closure Size
24-400 mm
Diameter
60 mm
Labware Height - Metric
137 mm
Labware Height - English
5.39 in
Screw Closure Size
24-400 mm
Overall Height - Metric
137 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm

Details

Item
Bottle
Capacity
8 oz.
Autoclavable
No
Labware Body Material
Safety Coated Glass
Labware Nominal Capacity - English
8 oz
Mouth
Narrow
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Tin Foil
Labware Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Closure Type
Screw On
Closure Material
Phenolic
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Capacity - English
8 oz
Includes Closure
Yes
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Shape
Boston Round
Body Material
Safety Coated Glass
Capacity - Metric
240 mL
Closure Color
Black
Clarity
Transparent
Nominal Capacity - Metric
240 mL
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Closure Included
Yes
Closure Liner Material
Pulp/Tin Foil
Basic Material
Glass
Bottle Type
Sampling
Closure Liner Design
Flat
Closure Type
Screw On
Body Color
Clear

Description

Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Tin Foil, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Phenolic, Shape Boston Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.