Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 2.5 L Capacity - mL, 84 fl oz Capacity - oz, Screw On Closure, Glass, Integral Shoulder Handle

  • Mfr # GLC-02234

  • Zoro # G4722164


product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
2.5 L
Capacity - English
84 fl oz
Closure Type
Screw On
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02234
Zoro #
G4722164
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
12.2 in
Overall Height - Metric
310 mm
Screw Closure Size
38-439 mm
Maximum Screw Closure Size
439 mm
Minimum Screw Closure Size
38 mm
Body Diameter
137 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
2.5 L
Capacity - English
84 fl oz
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
clear
Clarity
Transparent
Features
Slip and Impact Resistant
Includes Closure
Yes
For Use With
Liquids
Type
Jug
Closure Material
Polypropylene
Shape
Cylindrical
Special Features
with Cap
Brim Capacity
84 fl oz
Nominal Capacity - Metric
2.5 L
Nominal Capacity - English
84 oz
Basic Material
Glass
Closure Liner Material
HDPE

Description

Jug, Body Material Glass, Autoclavable No, Body Diameter 137 mm, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material HDPE, Overall Height - Metric 310 mm, Screw Closure Size 38-439 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.