Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLC-07300
Zoro #
G4994236
UPC #
-
Country of Origin
United States
Dimensions
Height
112mm
Labware Screw Closure Size
45-400mm
Diameter
64mm
Screw Closure Size
45-400mm
Labware Height - Metric
112 mm
Details
Item
Bottle
Capacity
250ml
Graduation Range
Not Specified
Closure Material
Polypropylene
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Mouth
Wide
Labware Basic Material
Plastic
Labware Capacity - Metric
250mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Body Material
Polyethylene Terephthalate (PET)
Description
Bottle, Packer Bottle, Capacity 250ccBottle Material PETE, Closure Material Polyproylene, Shape Round, Screw Closure Size 45 to 400mm, Height 112mm, Diameter 64mmColor ClearPackage Quantity 270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.