Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250mL, 53-400, PK364

  • Mfr # PLC-03586

  • Zoro # G5875177


product price: $428.99
/pk 364, $1.18/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03586
Zoro #
G5875177
UPC #
-
Country of Origin
United States

Dimensions

Diameter
67 mm
Labware Screw Closure Size
53-400 mm
Labware Height - English
4.02 in
Screw Closure Size
53-400 mm
Height
102mm
Labware Height - Metric
102 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
67 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Closure Color
White
Includes Closure
Yes
Labware Body Color
White
Labware Nominal Capacity - Metric
250 mL
Labware Capacity - English
8.5 oz
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
8.5 oz
Labware Capacity - Metric
250 mL
Labware Clarity
Translucent
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Capacity - English
8.5 fl oz
Basic Material
Plastic
Clarity
Translucent
Nominal Capacity - Metric
250 mL
Closure Liner Material
Unlined
Closure Color
White
Capacity - Metric
250 mL
Graduated
No
Body Material
HDPE
Body Color
Natural
Closure Included
Yes
Nominal Capacity - English
8.5 oz
Closure Type
Screw On
Closure Liner Design
Flat
Numbers of Bottles Included
364
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.